Senix 18" Corded Electric Chainsaw, 15 Amp
Write a Review
|
Questions & Answers (0)
Product Description
The Senix CSE15-M 120V 15 amp corded chain saw features an 18-inch Oregon bar and chain for smooth cutting and a tool-less chain tensioning system to easily keep the chain properly adjusted. The auto oiler provides continuous lubrication to the bar and chain to ensure high-performance, trouble-free cutting. The chain brake stops the chain in the event of kickback to provide an extra measure of safety to the operator. Includes Bar and chain cover. Metal Gear Box. All Senix corded handheld products are backed by our 3-year limited warranty for your peace of mind.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 18 in |
| Chain Size | 18 in |
| Blade Length | 18 in |
Product Details
| Type | Chainsaw |
| Corded/Cordless | Corded |
| Color | Blue/Orange |
| Batteries Included | No |
| Start Type | Trigger |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | CSE15-M |
| Engine/Motor Type | Electric |
| Brand | Senix |
Warranty
| Warranty | 3 yr |