Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081710

MPN #: LS-6-6F

Jameson Tools LS Hollow Core Pole Kit, 12'

Product Description
Jameson's LS Series fiberglass poles are economical, lightweight and versatile; ideal for landscapers and homeowners. Kit includes 6 ft. LS Base and 6 ft. LS Extension poles.

Features:
  • 6 ft. Extension Pole with male and female ferrules
  • 6 ft. Base Pole with female ferrule
  • Provides additional length, extending workable height
  • Economical
  • Lightweight
  • Versatile
  • Ideal for lanscapers and homeowners
  • Hollow Core
  • Wall Thickness: .10"
  • Pole Diameter: 1.25"
  • Total Length: 12 ft


PRICE
$83.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pole Length (Fully Extended Tool)144 in

Product Details

TypePole Kit
MaterialFiberglass
Package Quantity1
DescriptionLS Hollow Core Pole Kit, 12'
ColorGreen
Manufacturers Part NumberLS-6-6F
BrandJameson Tools