Hole Saws
Related Products
Milwaukee® 48-00-8782, 6" 14 TPI The Torch™ SAWZALL® Blades (25 Pk) The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, ...
Milwaukee 6" 18 Tpi The Torch™ Sawzall® Blade (25 Pk) 48-00-8784 The Torch delivers exceptional durability and straighter cuts in pipe, conduit, strut and other metal materials. A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life. A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade. A thicker, more rigid blade body resists fracturing and bending for maximum durability. The 1" tall blade body reduces blade twisting for ...
Milwaukee® 48-01-2784, 6" 18 TPI The Torch™ SAWZALL® Blades (25 Pk) The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, ...
12" 5 TPI The Ax™ Sawzall® Blade (5 Pk), 48-00-5027 The Ax Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market. Features: NAIL GUARD ™ Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture. FANG TIP ™ Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact. A ...
V6" 5 TPI The Ax™ Sawzall® Blade (5 Pk), 48-00-5021 The Ax Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market. Features: NAIL GUARD ™ Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture. FANG TIP ™ Ordinary tips bounce or skate on the work piece. A thicker, more rigid blade body resists fracturing and ...