The CLAW fleam ground hole saw has a cutting edge made from M42 cobalt steel, which produces shock resistant teeth and reduces tooth strippage. 4/6 positive tooth per inch produces less vibration. Turtle back tooth reinforces tooth back. Gullets designed deeper for faster chip removal. 1-7/8" (48mm) depth of cut. Triple slot design makes plug removal easier. Heavy duty cutting which is 40% faster than traditional bi-metal hole saws and a longer working life. Use for plumbing, construction, aircraft, electrical, maintenance and automotive applications. Use in steel, brass, plastic, wood, fiberglass, drywall, counter tops, plaster and fiberboard. Bi-Metal Construction- 8% Cobalt.
Cle-Line Series FGHK Journeymans M42 Hole Saw Kit 13PC 3/4,7/8,1-1/8,1-3/8,1-1/2,1-3/4,2,2-1/4,2-1/2
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 3/4,7/8,1-1/8,1-3/8,1-1/2,1-3/4,2,2-1/4,2-1/2 in |
Product Details
| Material | Bi-Metal |
| Package Quantity | 1 |
| Description | Journeyman's Hole Saw Kit |
| Series | FGHK |
| Application | General Purpose |
| Manufacturers Part Number | C43163 |
| Brand | Cle-Line |
Warranty
| Warranty | 30 days |
Related Products
1-7/8" Ice Hardened™ Hole Saw, 49-56-0112 Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster cutting Wide, ...
White Key Pegboard Kit with (1) 18" x 4.5"Steel Square Hole Pegboard and 6 pc LocHook Assortment Losing house keys can ruin your day. It can make you late for work, and finding them can be a real challenge. The LocBoard Key Pegboard Strip Kit is able to easily store your keys. The heavy duty steel pegboard strip will hold up to 6 keys comfortably. These hooks never fall off when removing or returning a key to its place. Get your keys off the table, or out of a bowl, and put them within easy reach with these creative and useful storage pegboard kits. This kit comes with a selection of 6 ...
Milwaukee® 15 Pc General Purpose Hardened™ Hole Saw Kit Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster ...
Milwaukee DIAMOND MAX™ Diamond Grit Hole Saw 3 PC Set, 49-56-0500 Choose the Milwaukee® Diamond MAX™ Hole Saws for up to 10X longer life when cutting tile, stone and glass. Diamond MAX™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The Diamond MAX™ Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond ...
2" Ice Hardened™ Hole Saw, 49-56-0117 Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster cutting Wide, ...