The CLAW fleam ground hole saw has a cutting edge made from M42 cobalt steel, which produces shock resistant teeth and reduces tooth strippage. 4/6 positive tooth per inch produces less vibration. Turtle back tooth reinforces tooth back. Gullets designed deeper for faster chip removal. 1-7/8" (48mm) depth of cut. Triple slot design makes plug removal easier. Heavy duty cutting which is 40% faster than traditional bi-metal hole saws and a longer working life. Use for plumbing, construction, aircraft, electrical, maintenance and automotive applications. Use in steel, brass, plastic, wood, fiberglass, drywall, counter tops, plaster and fiberboard. Bi-Metal Construction- 8% Cobalt.
Cle-Line Series FGHK Plumber's M42 Bi-Metal Hole Saw Kit 9PC 3/4, 7/8, 1-1/8, 1-1/2, 1-3/4, 2-1/4
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 3/4,7/8,1-1/8,1-1/2,1-3/4,2-1/4 in |
Product Details
| Material | Bi-Metal |
| Package Quantity | 1 |
| Description | Plumber's Hole Saw Kit |
| Series | FGHK |
| Application | General Purpose |
| Manufacturers Part Number | C43160 |
| Brand | Cle-Line |
Warranty
| Warranty | 30 days |
Related Products
1-7/8" Ice Hardened™ Hole Saw, 49-56-0112 Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster cutting Wide, ...
Milwaukee® 15 Pc General Purpose Hardened™ Hole Saw Kit Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster ...
Milwaukee DIAMOND MAX™ Diamond Grit Hole Saw 3 PC Set, 49-56-0500 Choose the Milwaukee® Diamond MAX™ Hole Saws for up to 10X longer life when cutting tile, stone and glass. Diamond MAX™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The Diamond MAX™ Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond ...
2" Ice Hardened™ Hole Saw, 49-56-0117 Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster cutting Wide, ...
9" 14 TPI The Torch™ Sawzall® Blade (5 Pk), 48-00-5787 The Torch delivers exceptional durability and straighter cuts in pipe, conduit, strut and other metal materials. Features: A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life. A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade. A thicker, more rigid blade body resists fracturing and bending for maximum durability. The 1" tall blade body reduces blade twisting for ...