Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169060

MPN #: JT9-579036

JET® Replacement Ferrous Circular Saw Blade For J-FK350-2/4K Saw, 360 TPI, 14" Dia.

Product Description

Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment. For ferrous cutting applications.

Features:
  • HSS Steam tempered steel
  • 62/64 HRc
  • 350 x 32 x 5mm
  • 360 teeth
  • 2 pin holes are 11mm diameter / 63mm on center
  • 2 pin holes are 8mm diameter / 45mm on center


PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Thickness0.098 in
Arbor Hole1.26
Diameter14 in
Blade Thickness2.5

Product Details

TypeSaw Blade
TPI360
Applicable MaterialsHSS Steam Tempered Steel
MaterialHSS Steam Tempered Steel
Package Quantity1
SeriesFK350
Manufacturers Part NumberJT9-579036
BrandJET