Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karat

Model # :WBB3180966

MPN #: C-KDL516W-PP

Karat® Hot Cup Sipper Lids, Fits 10 - 24 oz. Paper Cups, White, 1000/Carton

Product Description
Karat® Hot Cup Lids are compatible with Karat® Hot Cups. Durable polypropylene, heat-resistant hot cup lids. Made of high-quality material and are recyclable as well. Lids are sturdy much more heat resistant than PS lids.

Features:
  • Made of polypropylene material which is perfect for hot beverages
  • Convenient on-the-go lids for your hot beverage needs


PRICE
$64.95

1
1
Expected on or around 09/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHot Beverage Lids
Capacity10-24 oz
Made in the USANo
MaterialPolypropylene
Package Quantity1000
DescriptionHot Cup Lid
ColorWhite
Manufacturers Part NumberC-KDL516W-PP
Fits10 - 24 oz Hot Cups
ShapeRound
BrandKarat