World Centric® Paper Lids For Bowls, Kraft, 3-5/8" Dia., Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Made from unbleached, sustainably sourced kraft paper with a bio-lining made from plants. The lids can be used with both hot or cold food items. They are 100% compostable in two to four months in a commercial composting facility.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/8 in |
| Depth | 3-5/8 in |
| Height | 5/8 in |
| Diameter | 3-5/8 in |
Product Details
| Type | Lid |
| Color | Brown |
| Made in the USA | No |
| Material | Polystyrene |
| Package Quantity | 500 |
| Manufacturers Part Number | BOLPA8K |
| Dishwasher Safe | No |
| Microwavable | No |
| Fits | 3-5/8" Bowls |
| Shape | Round |
| Brand | World Centric |
Compliance & Certifications
| Certifications | BPI Certified Compostable, USDA Certified Biobased 10 |