World Centric® Fiber Trays, PLA Lined, PFAS Free, 1-Compartment, 8.3 x 4.9 x 0.7, Natural
Write a Review
|
Questions & Answers (0)
Product Description
Made from unbleached plant fiber. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Great for restaurants, delis, grocery stores and schools. 100% compostable in two to four months in a commercial composting facility. Gluten free.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.3 in |
| Depth | 4.9 in |
| Height | 0.7 in |
Product Details
| Type | Tray |
| Color | Brown |
| Material | Unbleached Plant Fiber with Bio-Lining Made from Plants; PFAS-Free |
| Description | Meal Trays |
| Recyclable/Compostable | Compostable |
| Package Quantity | 500 |
| Manufacturers Part Number | TRSC17SLLF |
| Dishwasher Safe | N |
| Microwavable | Y |
| Brand | World Centric |
Compliance & Certifications
| Certifications | BPI Certified Biodegradable; TUV OK Industrial Compost; USDA Certified Biobased |