x

Take 15% off your entire order!

Offer applied at checkout

Bud NFL-6634 Fiberglass NEMA Box Stainless Steel Latch Type Lid Closure 13.9" W x 6.8" D x 15.78" H

Bud NFL-6634 Fiberglass NEMA Box Stainless Steel Latch Type Lid Closure 13.9" W x 6.8" D x 15.78" H

Item #: WBB562658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Durable and easy to machine Fiberglass Reinforced Plastic
  • NF version features stainless steel screw type lid closure
  • NFL version features stainless steel latch type lid closure
  • Provides outstanding protection against corrosion
  • Chemical resistant and impervious to dents
  • Designed to meet NEMA 1, 2, 4, 4X, 12, 13, and IP65 specifications
  • Stainless steel hinge, screws, and wall mounting brackets
  • Includes powder coated 14 ga. steel removable inner panel
  • UL listed and tested to UL508-4X requirements (NFL latch closure version pending)
  • Finish: Light Gray

  • BRAND Bud Industries
  • COLOR FINISH Light Gray
  • WIDTH INCHES 13.90
  • DEPTH INCHES 6.8
  • HEIGHT INCHES 15.78
  • MANUFACTURERS PART NUMBER NFL-6634
  • WEIGHT LBS 11.00
  • CONSTRUCTION Fiberglass Reinforced Plastic
  • WALL MOUNTING HEIGHT INCHES 15.00
  • COVER TYPE Latched Cover
  • WALL MOUNTING WIDTH INCHES 11.00
  • PANEL SPACE HEIGHT INCHES 10.90
  • PANEL SPACE WIDTH INCHES 12.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud NFL-6634 Fiberglass NEMA Box Stainless Steel Latch Type Lid Closure 13.9" W x 6.8" D x 15.78" H

Bud NFL-6634 Fiberglass NEMA Box Stainless Steel Latch Type Lid Closure 13.9" W x 6.8" D x 15.78" H

Item #: WBB562658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant