x

Take 15% off your entire order!

Offer applied at checkout

Bud NFL-6632 Fiberglass NEMA Box Stainless Steel Latch Type Lid Closure 9.9" W x 6.8" D x 11.78" H

Bud NFL-6632 Fiberglass NEMA Box Stainless Steel Latch Type Lid Closure 9.9" W x 6.8" D x 11.78" H

Item #: WBB562649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Durable and easy to machine Fiberglass Reinforced Plastic
  • NF version features stainless steel screw type lid closure
  • NFL version features stainless steel latch type lid closure
  • Provides outstanding protection against corrosion
  • Chemical resistant and impervious to dents
  • Designed to meet NEMA 1, 2, 4, 4X, 12, 13, and IP65 specifications
  • Stainless steel hinge, screws, and wall mounting brackets
  • Includes powder coated 14 ga. steel removable inner panel
  • UL listed and tested to UL508-4X requirements (NFL latch closure version pending)
  • Finish: Light Gray

  • BRAND Bud Industries
  • COLOR FINISH Light Gray
  • WIDTH INCHES 9.90
  • DEPTH INCHES 6.8
  • HEIGHT INCHES 11.78
  • MANUFACTURERS PART NUMBER NFL-6632
  • WEIGHT LBS 6.00
  • CONSTRUCTION Fiberglass Reinforced Plastic
  • WALL MOUNTING HEIGHT INCHES 11.00
  • COVER TYPE Latched Cover
  • WALL MOUNTING WIDTH INCHES 7.00
  • PANEL SPACE HEIGHT INCHES 6.90
  • PANEL SPACE WIDTH INCHES 8.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud NFL-6633 Fiberglass NEMA Box Stainless Steel Latch Type Lid Closure 11.9" W x 6.8" D x 13.78" H

Item #: B562650

Not Yet Rated

Usually ships in 8 to 11 days

$97.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud NFL-6632 Fiberglass NEMA Box Stainless Steel Latch Type Lid Closure 9.9" W x 6.8" D x 11.78" H

Bud NFL-6632 Fiberglass NEMA Box Stainless Steel Latch Type Lid Closure 9.9" W x 6.8" D x 11.78" H

Item #: WBB562649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant