Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB862580

MPN #: 101342

Shurtape® GS 500 Utility Fiberglass Reinforced Strapping Tape 2" x 60 Yds. 5.2 Mil White - Pkg Qty 24

Product Description
Shurtape® GS 500 Utility Fiberglass Reinforced Strapping Tape 2" x 60 Yds. 5.2 Mil White - 24 Rolls/Case

Utility grade fiberglass reinforced strapping tape for general purpose strapping, packaging, bundling and palletizing jobs. Offering high adhesion and a backing that resists splitting and cracking, GS 500 tackles a variety of jobs with ease. Applicable Standards: FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520.

Features & Benefits:
  • Utility grade fiberglass reinforced strapping tape
  • Good adhesion, quick stick and shock resistance
  • Moisture and solvent-resistant
  • Will not split or crack


PRICE
$294.00  Sold in packages of 24 / $12.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
294.00
Buy 2 pkgs - 5 pkgs
282.00Save $12.00 (4%)
Buy 6+ pkgs
264.00Save $30.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width2 in
Adhesion70 oz-in
Thickness5.2 mil
Tensile Strength150 lb/in

Product Details

TypeStandard Strapping Tape
ColorWhite
MaterialPolypropylene
Package Quantity24
Manufacturers Part Number101342
Percent Elongation3.7
Service Temperature-10° - 150° F
GradeUtility
BrandShurtape