Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB2311608

MPN #: 7000048850

3M™ Scotch® 8898 Strapping Tape 1" x 60 Yds. 4.6 Mil Blue - Pkg Qty 36

Product Description
3M™ Scotch® 8898 Strapping Tape 1" x 60 Yds. 4.6 Mil Blue - 36 Rolls/Case

The Scotch® Strapping Tape 8898 is a high performance tape specifically formulated for use in many industries, including appliance, metalworking and general industrial. The tensilized polypropylene film backing features a pressure-sensitive synthetic rubber adhesive that provides high initial adhesion holding power and clean removal from some surfaces, such as metal. Strapping tapes are high strength, reliable and affordable solutions for product and package integrity. The tape is designed to secure shelving, racks, doors, panels, cords and parts in place, from plant to install. Available in multiple colors, Scotch Strapping Tape 8898 features high tensile strength and the polypropylene backing provides proper stiffness for manual or semi-automatic dispensing. It offers abrasion, moisture, and scuff resistance for strapping and to hold spacers, corner boards, power cords and other hard-to-manage parts firmly in place. Recommended applications include utility strapping, mounting protective packaging materials, securing racks, doors, shelves and other components in appliances.

Details:
  • Removes cleanly and resists stains on some surfaces, such as metal
  • Proprietary 3M™ pressure-sensitive synthetic rubber adhesive is specifically formulated to adhere evenly and bond firmly to long lasting hold
  • High strength film backing resists breaking, abrasion, moisture and scuffs and includes proper stiffness for manual or semi-automatic dispensing
  • Designed to hold shelving, racks, doors, panels, cords and other parts in place


PRICE
$378.00  Sold in packages of 36 / $10.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1 in
Adhesion82 oz-in
Thickness4.6 mil
Tensile Strength160 lb/in
Core Size3 in

Product Details

TypeEconomy Strapping Tape
ColorBlue
MaterialTensilized Polypropylene
Package Quantity36
Manufacturers Part Number7000048850
Percent Elongation32
BrandScotch