STM Industries Octagon Valance 6' Fiberglass Umbrella, 8' Pole, Blue
|
Questions & Answers (0)
Product Description
The 6' Octagonal Solid Fiberglass Umbrellas are designed and manufactured to be highly durable, with the ability to stand up to high winds, constant use and non-stop UV rays from the sun. The clean streamlined design is ideal for any seating location. The commercial grade two part (catalyzed) urethane paint does not crack, fade or peel, and will enhance your style and decor. The Valance Fiberglass Umbrella comes with an eight-foot straight steel pole with a 1-1/2"outside diameter, 14-gauge pole, powder-coated black. Made in the USA. 3 Year Workmanship Warranty.
PRICE
$1,785.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 96 in |
| Weight | 55 lbs |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Market Umbrella |
| Color | Blue |
| Open/Close Method | Fixed |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Steel |
| Manufacturers Part Number | 004 Blue with 021-8' pole Black |
| Collection | Valance |
| Shape | Octagon |
| Top Material | Fiberglass |
| Brand | STM Industries |
Warranty
| Warranty | 3 Years |