STM Industries Round Starburst 6' Fiberglass Umbrella, 8' Pole, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The 6' Round Starburst Fiberglass Umbrellas are known for their attractive simplicity and durable construction and can withstand rugged use and persistent exposure to UV rays from the sun. They are painted with a commercial grade two part (catalyzed) urethane paint. The tough exterior and steel reinforced interior support mean that this umbrella is known to last for 15 years or longer and they still look great with no structural issues. The straight steel pole is eight-foot with a 1-1/2" outside diameter, 14-gauge and is powder-coated black. Limited warranty for 3 years, including peeling, cracking or fading paint.
PRICE
$1,789.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 96 in |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Fiberglass Umbrella |
| Color | Yellow |
| Open/Close Method | Fixed |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Steel |
| Manufacturers Part Number | 002-with-021-8-pole-Black-Yellow |
| Collection | Starburst |
| Shape | Round |
| Top Material | Fiberglass |
| Brand | STM Industries |
Warranty
| Warranty | 3 Years |