STM Industries Round Starburst 6' Fiberglass Umbrella, 8' Pole, Red
Write a Review
|
Questions & Answers (0)
Product Description
The 6' Round Starburst Fiberglass Umbrellas are known for their attractive simplicity and durable construction and can withstand rugged use and persistent exposure to UV rays from the sun. They are painted with a commercial grade two part (catalyzed) urethane paint. The tough exterior and steel reinforced interior support mean that this umbrella is known to last for 15 years or longer and they still look great with no structural issues. The Starburst Fiberglass Umbrella comes with an eight-foot steel pole with a 1-1/2"outside diameter, 14-gauge pole, straight pole and is powder-coated black. Made in the USA. 3 Year Workmanship Warranty.
PRICE
$1,789.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 96 in |
| Weight | 40 lbs |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Fiberglass Umbrella |
| Color | Red |
| Open/Close Method | Fixed |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Steel |
| Manufacturers Part Number | 002 Red with 021-8’ pole Black |
| Collection | Starburst |
| Shape | Round |
| Top Material | Fiberglass |
| Brand | STM Industries |
Warranty
| Warranty | 3 Years |