BarkPark™ Kit 1 "Novice" - Playful (Blue)
Write a Review
|
Questions & Answers (0)
Product Description
A Dog Park Equipment Essential The BarkPark™ Novice kit includes four (4) exciting and fun components that can be used intuitively by most dogs. This equipment is a great choice for drawing new and returning visitors to the dog park Includes: Rover Jump Over, Paws Table/Grooming Table, Doggie Crawl, and Hoop Jump
PRICE
$8,069.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 60 in |
| Weight | 253 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dog Park Courses |
| Description | Kit 1 Novice |
| Color | Blue |
| Manufacturers Part Number | BARK-NVKIT |
| Brand | BarkPark |
Warranty
| Warranty | 1 yr |