BarkPark™ Teeter Toter - Natural (Green)
Write a Review
|
Questions & Answers (0)
Product Description
A Dog Park Equipment Essential The BarkPark™ Teeter Toter offers the challenge of an obstacle that the dog must "control". Once mastered, the Teeter Toter can be a real confidence booster for dogs in terms of balance. See-saws are typically found in most agility training and the BarkPark™ Teeter Toter is the perfect solution for serious practice or everyday fun. The Natural color palette is a great blend into outdoor surroundings. The Teeter Toter's steel top features BarkPark's proprietary CanineCoat™, a thermoplastic coating that has been specially developed to provide superior slip-resistant traction for dog's paws. CanineCoat™ is a tough commercial coating that provides superior adhesion, UV protection, and resistance to vandalism and urine. All BarkPark equipment is designed for heavy-use, outdoor park settings. While the designs are based on popular agility obstacles, the equipment has been developed for use by dogs of all abilities and confidence levels. Made in the USA.
PRICE
$2,119.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 128 in |
| Width | 15 in |
| Height | 25-1/4 in |
| Weight | 100 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dog Park Activity |
| Description | Teeter Toter |
| Color | Green |
| Manufacturers Part Number | PBARK-440N |
| Brand | BarkPark |
Warranty
| Warranty | 1 yr |