Crocodile Cloth® FIERCE Disinfecting Wipes, Lemon Eucalyptus Scent, 80 Wipes/Pack, 8 Packs/Case - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Keep your workplace clean! Our original Crocodile Cloth® was designed for cleanup of industrial-size messes in greasy, grimy workplaces. This tough, general purpose cleaning cloth tackles all kinds of messes found in industrial, manufacturing and construction environments.
These tough cloths make cleanup faster and easier. They actually pick up and hold dirt, grease and grime, so surfaces are left shining and residue-free. Clean tools, equipment and surfaces for a safer, healthier workplace.
These tough cloths make cleanup faster and easier. They actually pick up and hold dirt, grease and grime, so surfaces are left shining and residue-free. Clean tools, equipment and surfaces for a safer, healthier workplace.
PRICE
$176.00 Sold in packages of 8 / $22.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 15 in |
| Size | 10 x 15 in |
| Sheet Size | 10"L x 15"W |
Product Details
| Type | Disinfecting Wipes |
| Disinfectant | Quaternary Ammonium |
| Color | White |
| Style | Pack |
| Scent | Lemon Eucalyptus |
| Applicable Materials | Hard, Non-Porous Surfaces |
| Size Type | 80 Wipes/Pack |
| Material | Non-Woven |
| Helps Remove | Bacteria, Viruses |
| Description | Disinfecting Wipes |
| Package Quantity | 80 Wipes/Pack, 8 Packs/Case |
| Manufacturers Part Number | 9190-080 |
| Number of Plys | 1 |
| Brand | Crocodile Cloth |
Compliance & Certifications
| EPA Registration Number | 6836-336-102055 |
| EPA Registered | Yes |