Crocodile Cloth® 100% Plant-Based Cloth All-Purpose Cleaning Cloth Wipes, 80 Wipes/Pack - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
These convenient 100% Plant-Based Cloth cleaning cloths make fast work of all kinds of messes around the house, garage or workplace. They remove grease, grime and dust from all surfaces, including counters, floors, carpets*, upholstery*, appliances, cabinets and more.
Crocodile Cloth® traps dust, liquids and grease, so grime is removed instead of just pushed around. A must have for fast cleanup of spills, general cleaning, and DIY projects. Fully biodegradable for a greener lifestyle.
*Safe on most fabrics, but color-test before use.
Crocodile Cloth® traps dust, liquids and grease, so grime is removed instead of just pushed around. A must have for fast cleanup of spills, general cleaning, and DIY projects. Fully biodegradable for a greener lifestyle.
*Safe on most fabrics, but color-test before use.
PRICE
$167.92 Sold in packages of 8 / $20.99 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 10" x 15" |
| Size | 80 wipes in |
Product Details
| Scent | Unscented |
| Size Type | 80 Wipes/Packet |
| Helps Remove | Grease, Oil, Grime, Glue, Caulk, Adhesives, Dust, Paint |
| Package Quantity | 8 Packets |
| Description | Hand & Surface Multi-Purpose Cleaning Wipes |
| Color | White |
| Manufacturers Part Number | 6620-080 |
| For Use With | General Household Cleaning, DIY, Garage, Workplace |
| Brand | Crocodile Cloth |