Treston FiFo Flow Rack M36, Side-Rear Extens. ESD, 36-27/37"W x 28-47/50"D x 73-3/13"H,3 Levels-Gray
Write a Review
|
Questions & Answers (0)
Product Description
With a side-rear extension rack you can easily double the storage space behind side extension rack. The rack includes 3 roller tops (each with 8 roller profiles and 3 guide plates) which are adjustable without any tools, frame, adjustable feet, and leveling tool. The roller tops of the side-rear extension rack are connected to the roller tops of the side extension rack. Requires TFR900RE-49 and TFR900SE-49
PRICE
$2,049.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-73/100 in |
| Depth | 28-47/50 in |
| Height | 73-23/100 in |
| Weight Capacity | 700 lbs |
| Weight | 121.3 lbs |
Product Details
| Assembly Required | Yes |
| Type | ESD Rack Add-On |
| Shelf Capacity | 485 lbs |
| Color | Gray |
| Number of Levels | 3 |
| Track Configuration | Wheel Bed |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | TFR900SRE-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |