Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Treston

Model # :WBB3138954

MPN #: TMTH9-005-07

Treston High M36 Multi-Cart w/ Perforated Panels, 37-1/8"W x 29-15/16"D x 70-1/2"H, Light Gray/Blue

Product Description
A solid industrial cart cart that can withstand heavy loads but can also be effortlessly moved around. Also serves as an ergonomic workstation, for example, when using measuring equipment. Can easily be customized with a wide range of accessories, to meet individual needs.

Features:
  • A powder-coated (light grey, RAL 7035) steel frame cart
  • Other sizes available
  • Optional bottom shelf available
  • Frame includes ergonomic handle
  • Four swivel castors (Ø 5"), two with brakes
  • Maximum load capacity 660 lbs
  • Also available with ESD protection
  • Ergonomic handle makes moving easy
  • Includes Perforated panels M36x39-1/2" and M36x15-5/16" on both sides
  • Material : Epoxy Powder-coated steel


PRICE
$1,099.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/8 in
Depth29-15/16 in
Height70-1/2 in
Weight Capacity220 lbs
Weight94.8 lbs
Max Load661 lbs

Product Details

Assembly RequiredYes
TypeIndustrial Multi-Cart
ColorBlue
ESDNo
MaterialSteel
Package Quantity1
Manufacturers Part NumberTMTH9-005-07
BrandTreston

Warranty

Warranty5 yr