- Heavy-duty, triple end, double side, double bottom construction withstands frequent handling
- FastFold® quick and easy box assembly
- Use for either legal or letter size documents
- Reinforced tear-resistant hand holes make boxes comfortable to carry
- Deep locking lift-off lid stays in place for secure file storage
- Sold in case quantities of 12
- Attractive white and black cartons
R-Kive® File Storage Boxes, 15"L x 12"W x 10"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 10 in |
| Inside Length | 15 in |
| Inside Width | 12 in |
| Inside Height | 10 in |
| Stacked Weight Capacity | 850 lbs |
| Weight | 2 lbs |
| File Size Format | Letter/Legal |
Product Details
| Color | Black |
| Percent Recycled Content | 15 - 100 |
| Style | Lift-Off |
| Material | Corrugate |
| Description | File Storage Boxes |
| Package Quantity | 12 |
| Manufacturers Part Number | FSB150 |
| Brand | Fellowes |