Maxwell House® Filter Packs Coffee, Regular, 1.2 oz., 42/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Premeasured circular filter packs ensure optimal flavor extraction in every pot. After brewing, sealed filter packs prevent spilling messy wet grounds. Use in standard coffee brewers.
PRICE
$75.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.2 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Regular |
| Package Quantity | 42 |
| Description | Filter Packs |
| Manufacturers Part Number | MJKGEN862400 |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Maxwell House |