Nescafé® Taster's Choice Stick Pack, House Blend, .06 oz, 480/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Create the perfect cup, every time! Each stick pack contains 100% real coffee in a versatile format that makes it easy to make a fresh cup of coffee for each customer, one cup at a time. High-quality, perfectly roasted, hand-selected beans ensure a smooth and delicious cup with a fresh-made taste and consistent flavor profile. Easy-to-open packaging – just tear and pour! No mess, no hassles! Just great flavor. Shelf-stable single-serve packs can be stored at room temperature.
PRICE
$195.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 7.75 x 15.9 x 7.4 in |
| Size | 0.06 oz. |
Product Details
| Type | Instant Coffee |
| Flavor | House Blend |
| Package Quantity | 480 |
| Description | Taster's Choice Stick Pack, House Blend, .06 oz, 480/Carton |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Nescafé |