Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JL Industries

Model # :WBB764965

MPN #: FS10

JL Industries Sentinel Fire Extinguisher, 10 lb Carbon Dioxide

Product Description
This extinguisher contains liquid carbon dioxide under pressure.

Features:
  • Lightweight, high pressure aluminum cylinder with O-ring seal and straight thread brass valve
  • Rust-free and up to 30% lighter than CO2 units with steel cylinders
  • Not tagged per Federal regulations, requires inspection by a local service and code tagging verified before use based on local and state fire codes.
PRICE
$379.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height24 in
Weight Capacity10 lbs
Weight27.3 lbs
Diameter7 in

Product Details

TypeCO2
Extinguishing MaterialCO2
Package Quantity1
BrandJL Industries
Fire TypeB, C

Compliance & Certifications

CertificationsUL 10-B:C
UL Certification10-B:C