- Regular dry chemical
- Fitted with a "one touch" pressure check device to ensure reliable performance
- Manufactured from lightweight aluminum and a tough nylon valve assembly
- Includes: "No Drill" hook & loop Bracket
Automobile Fire Dry Chemical Extinguishers, KIDDE 21006287MTL
|
Questions & Answers (0)
Product Description
Specialty Disposable Regular Dry Chemical Fire Extinguisher
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11 in |
| Weight Capacity | 2 lbs |
| Diameter | 3-1/4 in |
Product Details
| Type | Dry Chemical |
| Body Material | Aluminum |
| Window Color Family | B & C |
| Mounting Location | Wall |
| Material | Aluminum |
| Extinguishing Material | Sodium Bicarbonate |
| Brand | Kidde |
| Fire Type | B, C |
Compliance & Certifications
| UL Certification | 5-B:C |
| Certifications | UL listed |