Features:
- Heavy-duty steel cylinder with rugged metal valve
- Siphon tube with replaceable molded valve stem seal
- Visual pressure gauge
- Pull pin and upright squeeze grip
- Corrosion and impace-resistant powder coat finish
Weights & Dimensions
| Width | 8-3/4 in |
| Height | 21-1/4 in |
| Weight Capacity | 20 lbs |
| Weight | 33.5 lbs |
| Diameter | 7-1/2 in |
Product Details
| Type | Dry Chemical |
| Extinguishing Material | Mono Ammonium Phosphate |
| Package Quantity | 1 |
| Brand | JL Industries |
| Fire Type | A, B, C |
Compliance & Certifications
| Certifications | UL 10-A, 120-B:C |
| UL Certification | 10-A, 120-B:C |