Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kidde

Model # :WBB3172755

MPN #: 21032152

Kidde Pro Dry Chemical Commercial Fire Extinguisher, Wall Mount, Type A, B, C, 20 lb. Capacity

Product Description
Kidde Pro fire extinguishers are built to handle most class A, B, and C type fire risks found in light industrial, commercial, and residential applications. The product line includes several features to enhance product ease of operation, reliability, and serviceability, providing safe and reliable fire protection performance and exceptional customer value.

The Pro 20 MP unit is fitted with a pressure gauge that provides at-a-glance status, cylinder is manufactured from impact resistant steel and the valve assembly is all metal.

Key Features:
  • Painted aluminum handles and levers are easy to operate and corrosion-resistant
  • Easy-to-read bilingual nameplates simplify product operation and servicing
  • Large loop durable stainless-steel pull pins ensure easy removal
  • Multipurpose ABC Dry Chemical
  • Six-year limited warranty
  • Model Pro 20 MP
  • Supplied with wall hanger
  • Multipurpose Dry Chemical
  • UL listed
  • UL rated 6-A:80-B:C
  • Monoammonium Phosphate
  • Suitable for use on most common fires
  • Clear instruction label using graphics to show steps required to operate extinguisher
  • Easy-to-pull safety pin
  • Tough impact resistant metal valve, handle and lever
  • 18 lb. of fire extinguishing agent (Average)
  • UL approved wall hanger Coast Guard (U.S.C.G) approved when fitted with mounting bracket (not supplied)
  • Powder coated cylinder for corrosion protection
  • U.S.C.G. approved bracket part number 292474


PRICE
$175.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width9 in
Height21-5/16 in
Weight Capacity20 lbs
Weight31.5 lbs
Operating Distance20 ft
Diameter7-1/4 in

Product Details

TypeDry Chemical
ColorRed
Mounting LocationWall
MaterialSteel
Extinguishing MaterialMono Ammonium Phosphate
Operating Pressure195 PSI
Package Quantity1
Manufacturers Part Number21032152
Operating Time22 Seconds
BrandKidde
Fire TypeA, B, C

Warranty

Warranty6 yr

Compliance & Certifications

UL Certification299, 711
CertificationsUL rated 6-A, 80-B:C | U.S.C.G. approved