Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kidde

Model # :WBB314764

MPN #: 21033044

Kidde Pro Series Fire Extinguishers

Product Description
4LB ABC PRO210 FIRE EXTINGUISHER
  • Multipurpose rechargeable fire extinguisher
  • Heavy duty chrome plated brass valve assembly
  • Pressure gauge allows for immediate pressure status check
  • Powder coated cylinder for corrosion protection
  • Includes: Wall Hanger

PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/10 in
Width4-4/5 in
Height14 in
Weight Capacity4 lbs
Weight7 lbs
Operating Distance10 ft [Min], 15 ft [Max]
Diameter4-1/2 in

Product Details

TypeDry Chemical
Window Color FamilyA, B & C
Mounting LocationWall
MaterialAluminum
Extinguishing MaterialMono Ammonium Phosphate
Operating Pressure100 psi
Manufacturers Part Number21033044
Operating Time13.00 s [Min], 15.00 s [Max]
Fire TypeA, B, C
BrandKidde

Compliance & Certifications

UL Certification2-A, 10-B:C
CertificationsU.S.C.G, DOT approved