Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670599

Global Industrial™ Fire Extinguisher Cabinet, Semi-Recessed, Fits 10 Lbs.

Product Description
✓ Steel cabinet with white finish to blend with wall.
✓ Pull handle access with breakable plexiglass for emergencies.
✓ Semi-recessed mounting design keeps extinguisher accessible out of the way.

Designed to hold 10-pound extinguishers, the white Global Industrial™ Fire Extinguisher Cabinet is made of durable steel treated with a nondescript white finish that blends in with the wall. It features a breakable glass window to get into the cabinet quickly in emergencies and an easy-to-use pull handle for regular access like maintenance or safety inspections. Its semi-recessed mounting design allows you to place the extinguisher where you need it without it interfering with foot traffic. This cabinet is designed for indoor use. Fire extinguisher sold separately.

PRICE
$129.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 4/5 in
Depth6 in
Height24 in
Wall Opening Height24-1/4 in
Extinguisher Size10 Lbs.
Wall Opening Width11 in
Wall Opening Depth3 in

Product Details

Breakable WindowYes
TypeCabinet w/ Window
Window MaterialAcrylic
ColorWhite
GlazingYes
Handle TypePull Handle
Window Color FamilyClear
Mounting LocationSurface
MaterialSteel
Package Quantity1
Manufacturers Part Number670599
Indoor/OutdoorIndoor
LockableNo
BrandGlobal Industrial