Miller's Creek Glow in Dark Fire Extinguisher Sign 5" x 18" Red/White
Write a Review
|
Questions & Answers (0)
Product Description
Flexible, recyclable sign glows in the dark and is visible through fog and smoke. Sign remains reflective and adhesive when wet. Luminous sign reads, "Fire Extinguisher," with an arrow to pinpoint your fire extinguisher.
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 3/16 in |
| Height | 18 in |
| Size | 18 x 5 in |
Product Details
| Sign Legend | Fire Extinguisher |
| Package Quantity | 1 |
| Description | Glow in Dark Fire Extinguisher Sign |
| Color | B1613902 |
| Manufacturers Part Number | 151833 |
| Brand | Miller's Creek |