Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :WBB1246760

MPN #: 268-15211

Fire Hose Short Shank Coupling Set - 1-1/2 In. NH - Brass

Product Description
Moon American, Fire Hose Short Shank Coupling Set, 268-15211, 1-1/2" NH, Brass

Short shank couplings are available all brass or aluminum shank with brass swivel. Sizes 1-1/2", 2", 2-1/2", 3", 4", and 6".

PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1-1/2 in

Product Details

Thread TypeNH
MaterialBrass
Connection StyleMale x Female
Manufacturers Part Number268-15211
Fitting TypeCoupling Sets
BrandMoon American