Moon American, Fire Hose Fog Nozzle W/ Bumper, 516-1014, 1" NPSH, 10 - 24 Gpm, Aluminum
Durable lightweight aluminum construction, Variable twist to adjust fog pattern, This unit comes complete with rubber bumper.
Fire Hose Fog Nozzle W/ Bumper - 1 In. NPSH - 10 To 24 GPM - Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1 in |
Product Details
| Style | W/ Bumper |
| Material | Aluminum |
| Description | Fog Nozzle |
| Color | Black |
| Connection Style | NPSH |
| Manufacturers Part Number | 516-1014 |
| Gallons per Minute | 10 - 24 gal/min |
| Brand | Moon American |