Fire Hose Fog Nozzle W/ Bumper - 1-1/2 In. NPSH - 20 To 60 GPM - Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Fog Nozzle W/ Bumper, 516-1514, 1-1/2" NPSH, 20 - 60 Gpm, Aluminum
Durable lightweight aluminum construction, Variable twist to adjust fog pattern, This unit comes complete with rubber bumper.
Durable lightweight aluminum construction, Variable twist to adjust fog pattern, This unit comes complete with rubber bumper.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1-1/2 in |
Product Details
| Style | W/ Bumper |
| Material | Aluminum |
| Description | Fog Nozzle |
| Color | Black |
| Connection Style | NPSH |
| Manufacturers Part Number | 516-1514 |
| Gallons per Minute | 20 - 60 gal/min |
| Brand | Moon American |