Fire Hose Plain Hose Nozzle - 3/4 In. NPSH - Brass
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Plain Hose Nozzle, 572-0711, 3/4" NPSH, Brass
For use on fire hose racks and reels and for other industrial applications where shut off valves are not required at the nozzle.
For use on fire hose racks and reels and for other industrial applications where shut off valves are not required at the nozzle.
PRICE
$17.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Orifice Size | 1/4 in |
| Connection Size | 3/4 in |
Product Details
| Style | Open Bore |
| Material | Brass |
| Description | Plain Hose Nozzle |
| Color | Yellow |
| Connection Style | NPSH |
| Manufacturers Part Number | 572-0711 |
| Gallons per Minute | 18 gal/min |
| Brand | Moon American |