Fire Hose Pin Rack Assemblies
Brand
Diameter
Hose Length
Material
Color
Price
Related Products
Moon American, Heavy Duty Industrial Fog Nozzle, 520-2011, 2" NPSH, Brass Heavy duty, low cost, brass fog nozzle, especially recommended for those locations where frequent service demands quality. Water flow can be quickly changed from, straight-to fog-to-shut-off with a flick of the wrist. Large rubber bumper protects the outer perimeter of nozzle tip and also provides a firm gripping surface. Specially designed to give uniform flow in all positions. Available in sizes, 1", 1-1/2" and 2-1/2".
Moon American, Fire Hose Plain Hose Nozzle, 572-0711, 3/4" NPSH, Brass For use on fire hose racks and reels and for other industrial applications where shut off valves are not required at the nozzle.
Nozzle has complete shut off fog and straight stream. Used with fire hose rack units that are exposed and subject to pilferage. ULC approved. Available 3/4", 1", 1-1/2" and 2-1/2". 1-1/2" version also available in fog pattern only for use with electrical fires. Features: Constant Gallonage output across all patterns from straight stream to variable and wide spray Constant Gallonage output and effective reach at pressures as low as 25 PSI Exceeds standard drop test without fracture For use up to 100 PSI, but hydrostatically tested to 1000PSI Premium polycarbonate material and bumper design ...
Moon American, Industrial Fog Nozzle, 7171-1521, 1-1/2" NH, W/Bump Brass A quality brass fog nozzle economically priced and listed by ULC. This nozzle can be used for interior fire protection or wash down.
Red polycarbonate thermoplastic nozzle with brass stem. For use up to 100 PSI. Adjustable from straight stream to fog, includes a rubber bumper to protect the spray nozzle tip. 1-1/2" NPSH threads