Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :WBB1246767

MPN #: 517-101

Moon American, Fire Hose Fog Nozzle, 517-101, 1" NPSH, Lexan

Product Description
Nozzle has complete shut off fog and straight stream. Used with fire hose rack units that are exposed and subject to pilferage. ULC approved. Available 3/4", 1", 1-1/2" and 2-1/2". 1-1/2" version also available in fog pattern only for use with electrical fires.

Features:
  • Constant Gallonage output across all patterns from straight stream to variable and wide spray
  • Constant Gallonage output and effective reach at pressures as low as 25 PSI
  • Exceeds standard drop test without fracture
  • For use up to 100 PSI, but hydrostatically tested to 1000PSI
  • Premium polycarbonate material and bumper design used to resist damage from impact


PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1 in

Product Details

StyleULC Approved
MaterialLexan - Plastic
DescriptionFog Nozzle
ColorRed
Connection StyleNPSH
Manufacturers Part Number517-101
Gallons per Minute22 gal/min
BrandMoon American