Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JL Industries

Model # :WBB765132

MPN #: 9FD-0808UW

JL Industries Fire-Rated & Insulated Steel Access Panel, White, 8"W x 8"H

Product Description
Listed for 1-1/2 hour "B" label wall installation and 1 hour combustible/ 3 hour non-combustible ceiling installation. Features self-closing Door & Slam Lock

Features:
  • Frame & Trim are 16 gauge steel with a 1" flange
  • Door is 20 gauge steel with 2" insulation on continuous hinge
  • Welded-on masonry anchor
PRICE
$279.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Overall Frame Height10 in
Door Width8 in
Rough Opening8-3/8 x 8-3/8 in
Door Height8 in
Overall Frame Width10 in

Product Details

ColorWhite Powder Coat Primer
Number of Latches1
SeriesFD Series
For Use WithWall & Ceiling
Number of Doors1
MaterialSteel
Latch TypeSlam Latch With Universal Turn Ring And Key Lock
Manufacturers Part Number9FD-0808UW
BrandJL Industries