- Rigid scoop is made of white, high-impact polystyrene plastic strong enough for coring semi-solids such as cheese, ice cream and even soil or granular materials
- Ribbed handle provides an excellent grip for pushing and turning the scoop
- Depth and shape of the scoop keeps samples contained while allowing for easy dispensing into the clear styrene container
- Supplied with labels for sample identification.
- Made from FDA grade materials
- Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
- Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization Note : Sterilized products are not returnable.
SP Bel-Art Sterileware Samplit Scoop and Container System, 190ml (6.5oz), Sterile Plastic, 25Pk
Write a Review
|
Questions & Answers (0)
Product Description
This sterile collection device incorporates a sturdy sampling scoop that threads into a dedicated leak-proof 190ml (6.5oz) container ensuring safe and efficient isolation of material. Rack no. F19856-0250 can be used to store and transport Samplit containers.
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H36915-0000 |
| Capacity | 6.5OZ oz |
| Material | Polystyrene/Plastic |
| Package Quantity | 25 |
| Description | Samplit Scoop and Container |
| Brand | Bel-Art |