Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB2374122

MPN #: SOF23-00RED

Toter Fire Retardant Step On Container, 23 Gallon, Red - SOF23-00RED

Product Description
Toter's step-on pedal trash cans are the ideal garbage cans and recycling bins for any workspace. The space-efficient shape can fit anywhere a garbage can or recycle bin is needed. The fully-functional integrated foot pedal ensures the swing lid stays open for easy-to-use, hands-free lid opening and closing. Trash Bags are easy to replace as well, and the bag holder on the garbage bin ensures the bags stay securely attached. Available in multiple sizes and colors.

Features:
  • Meets FM Approval Standard 6921 requirements for combustible waste for use in hospitals and medical facilities
  • Made of fire retardant materials with a self extinguishing design
  • Hands free foot pedal and swing lid help to prevent cross contamination and lessens transfer of bacteria and germs
  • The trash bin is easy to clean and sanitize
  • Tight fitting swing lid enhances safety
  • Bag holder on back of can keeps trash bag securely attached
  • Toter Step-on trash can available in 8 gallon, 12 gallon, 18 gallon, and 23 gallon sizes


PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-45/64 in
Depth16-7/64 in
Height32-45/64 in
Weight Capacity192 lbs
Weight10 lbs

Product Details

Assembly RequiredYes
TypeStep On Trash Can
ColorRed
WheelsNo
Lid Color FamilyRed
LidYes
Capacity23 gal
Lid TypeFlat Lid
MaterialPlastic
Package Quantity1
Manufacturers Part NumberSOF23-00RED
Indoor/OutdoorIndoor/Outdoor
ShapeRectangle
BrandToter

Compliance & Certifications

FM ApprovedNo
UL ListedNo