Creates hands-free sanitary waste management. These step-on trash cans are ideal for areas where medical waste originates, including patient rooms, lab procedure rooms, and emergency rooms. Features tough puncture-resistant all-plastic construction and quiet heavy-duty pedal for hands-free sanitary use. The step-on trash can offers a slow-close integrated lid damper to help keep odors and bacteria from escaping. They assist in complying with OSHA regulation.
Rubbermaid® Fire Safe Step On Plastic Container, 8 Gallon, Red - FG614300RED
|
Questions & Answers (0)
Product Description
PRICE
$149.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 15-3/4 in |
| Height | 17-1/8 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Step On Trash Can |
| Color | Red |
| Wheels | No |
| Lid | Yes |
| Capacity | 8 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG614300RED |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |
Compliance & Certifications
| FM Approved | Y |
| UL Listed | N |