Transforming Tech ESD Trash Can 28 Quart WBAS 28 - Black
|
Questions & Answers (0)
Product Description
The WBAS28 is a 28 quart static dissipative trash can that keeps highly charged waste receptacles away from sensitive electronic devices. Space efficient and economical. Rolled rims add strength, and are easy to clean. Fits under standard desk height. Ideal for cleanrooms, electronics manufacturing, inspection, quality control, and research laboratories. Permanently dissipative, linear high density, Polypropylene Color: Black. Carbon Loaded. Recyclable
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/4 in |
| Depth | 10-1/2 in |
| Height | 15 in |
Product Details
| Type | ESD Wastebasket |
| Color | Black |
| Lid | No |
| Capacity | 7 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | WBAS28 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Transforming Technologies |