Simplehuman® Steel Rectangle Step/Pedal Trash Can, 2.4 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Sleek and space-efficient, the Simplehuman® 2.4 Gallon (9L) Slim Step Can in matte black steel fits perfectly into narrow spots in bathrooms and home offices. The built-in liner pocket holds a 20-pack of custom bags and dispenses them one by one from inside the can. A robust steel foot pedal is engineered to last over 150,000 steps, while patented lid shox technology ensures whisper-quiet closing. Features an internal hinge for flush wall placement and a removable inner bucket. Uses Code R custom fit liners.
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-13/16 in |
| Depth | 15-1/2 in |
| Height | 13 in |
Product Details
| Type | Step Can |
| Color | Black |
| Lid | Yes |
| Capacity | 2.4 gal |
| Lid Type | Step/Pedal Lid |
| Finish | Matte |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2137 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |