Durham Mfg.® First Aid Box Metal, 13-11/16x2-3/8x9-1/8 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Durable drawn metal cover and body while cover is welded to body using a full piano hinge with a rust resistant hinge pin. The unit holds 36 standard prepackaged first aid units and meets rigid government specifications. Cover opens 90 degrees for use as a shelf and one piece cover gasket is included and keeps moisture out. (2) positive pull-down catches. Convenient carrying handle and wall mounting hangers with keyhole slots. Offset partition is welded in place and unit is sold without contents. Finished with a durable white powder coat finish. Sold in package quantity.
PRICE
$155.70 Sold in packages of 6 / $25.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-11/16 in |
| Depth | 2-3/8 in |
| Height | 9-1/8 in |
Product Details
| Package Quantity | 6 |
| Description | First Aid Box Metal |
| Color | White |
| Manufacturers Part Number | 510-43-B |
| Brand | Durham Mfg. |