This optional Door Pouch is for use with the 15"W x 5-9/16"D x 16-5/32"H First Aid Cabinet. Contains twelve pouches.
Durham Mfg.® Pouch for First Aid Cabinets, 12 Pocket
Questions & Answers (0)
Specifications
Weights & Dimensions
| Depth | 15 in |
| Height | 16-5/32 in |
Product Details
| Manufacturers Part Number | 564-H721 |
| Description | Pouch for First Aid Cabinets - 12 Pocket |
| Brand | Durham Mfg. |
Related Products
This Ultra EMS bag has 8 compartments, extra pockets and strapping, assuring all of your supplies and equipment are secured and organized. Also included is an additional pocket on each end for extra storage. Two removable zippered pouches with transparent windows are attached to the top flap with hook and loop. This bag is made of 600D durable nylon with a reflective yellow stripe all the way around the bag for high visibility at night. This bag can hold and protect a D Oxygen Tank. The bottom has feet to protect from wear and tear, and it comes with padded nylon duffel handles and an ...
Tactical professionals know that excessive equipment only gets in the way in an emergency. With that in mind, the Trauma Pak with QuikClot® is designed to stop bleeding and control serious trauma at the scene so more advanced care can be sought later. Packed in a tough, waterproof pouch sized to fit in any pocket, the Trauma Pak with QuikClot® is easy to deploy: just rip open, pull out the QuikClot® dressing to quickly apply to any life-threatening bleeding. Use the other bandages and dressings as needed. A pamphlet with instructions and information on how to treat traumatic injuries is ...
The Kemp USA Premium Professional Trauma Bag has been adapted from the best selling, standard professional trauma bag for those seeking an ultra durable bag that will stand up to heavy use. Made with durable and washable tarpaulin material, Kemp USA's Premium line of EMS bags are extremely durable and water resistant. High stress points have been cross stitched and bar tacked to increase strength when the bag is fully loaded. High visibility, reflective pull tabs give the rescuer easy access to the compartments, even at night. The tuck away backpack harness allows for multiple carrying ...
Kemp USA Pediatric Airway Pac is an easy to carry, durable medium sized bag with ample storage. Features seven (7) removable,color coordinatedzippered pouches (Kelly Green, Orange, Purple, Red, Royal Blue, White and Yellow) with clear windows and four storage pockets on the outside for easy access to important tools. Alsoincludes a removable adjustableshoulder strap and fixed D-rings for backpack carry. Bag is marked with reflective tape for easy identification in night time situations.
Kemp USA Ultimate EMS backpack offers plenty of storage for first responders supplies. Two large 10x13x3" front pockets and lower pocket feature elastic loops to secure small items. Upper pocket includes a zippered pouch for additional safety items. Two 19x7x4" side pockets: right one includes dividers, left one comes with 4 standard size removable pouches. Bag interior includes three large utility pouches and one extra-large utility pouch. On the bottom of the bag is a strap to hold a D-tank cylinder. Molded feet on the bottom for extra protection and handles for carrying.