First Aid Only FAE-1304 SmartCompliance Refill Burn Spray, 4oz Bottle
Write a Review
|
Questions & Answers (0)
Product Description
SmartCompliance Refill with 1, 4 oz. bottle of Burn Spray. The burn spray helps to soothe and relieve pain from minor burns. The spray also contains antiseptic to help prevent infection from burns, minor cuts and abrasions. It is water soluble and non-staining. The pump spray bottle makes application easy.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Burn Spray, 4oz Bottle
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Burn Spray, 4oz Bottle
PRICE
$7.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 Oz in |
Product Details
| Type | Refill |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Description | Burn Spray Refill |
| Manufacturers Part Number | FAE-1304 |
| Case Material | Plastic |
| Brand | First Aid Only |