Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
First Aid Only

Model # :WB708509

MPN #: 91227

First Aid Only 91227 5-Day Personal Protection Pack

Product Description
Work Week Protection Pack
Help Maintain on-the-job Employee Safety


Maintaining employee safety from harmful germs is more important than ever. This kit helps with a 5 day supply of essential PPE, surface wipes, hand sanitizer and a thermometer in a resealable bag. Also included are surface wipes, hand sanitizer and a thermometer.
  • PPE helps prevent contact with dangerous germs
  • Hand sanitizer & surface wipes kill germs
  • Disposable thermometer to quickly check temperature

  • Includes:
  • (10) Nitrile Exam Gloves
  • (5) Face Masks
  • (5) Surface Wipes
  • (1) Hand Sanitizer, 2oz (60ml)
  • (1) Disposable Thermometer
CLEARANCE PRICE
$11.00

was $14.50
Save $3.50 (24%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypePersonal Protection Pack
Number of Pieces22
MaterialPolypropylene
Package Quantity1
Description5-Day Personal Protection Pack + Mask
ColorBlue
Person Count1
BrandFirst Aid Only