Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB2304299

MPN #: 91060

First Aid Only 91060 Bleeding Control Kit, Deluxe

Product Description
The Bleeding Control Kits from First Aid Only empower a bystander with the right tools to help those who are in an emergency situation to stop life-threatening blood loss before professional help arrives. First Aid Only offers three uniquely designed kits-Basic, Standard, and Deluxe. Each kit comes in an organized, easy access pouch, containing supplies to treat severe bleeding wounds.

The Deluxe Bleeding Control Kit is ideal for multiple-wound situations with a limb tourniquet, a torso/limb hemostatic gauze pad and additional wound dressings. The kit contains the advanced SOFT-T XS Tourniquet with a non-bending, sure-grip metal windlass, as well as the Celox™ Blood Coagulate Gauze Pad for stopping torso and non-limb bleeding. The Celox™ Blood Coagulate Gauze Pad in the Deluxe Bleeding Control make it an excellent choice for severe bleeding emergencies in which a tourniquet is not necessary.

Includes:
  • (1) Celox 8"x 8" Blood Coagulate Gauze Pad
  • (1) SOFT-T - XS Tourniquet with Non-Bendable Sure-Grip Metal Windlass
  • (1) Sterile Hema-Seal Trauma Dressing Wrap with 8" x 10" Pressure Gauze Pad
  • (2) Trauma Pads, 5" x 9"
  • (1) Sterile Gauze wrap 4" x 4 yds
  • (1) First Aid Tape Roll
  • (1) XL Fabric Bandage, 2" x 4.5"
  • (4) Nitrile Exam Gloves
  • (1) Bandage Shears
  • () Marker


PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth3 in
Height8 in
Weight0.7 lbs

Product Details

TypeBleeding Kit
Number of Pieces14
Package Quantity1
DescriptionBleeding Control Kit, Deluxe
Person Count1
Manufacturers Part Number91060
Case MaterialNylon
BrandFirst Aid Only