First Aid Only FAE-6003 First Aid Tape, 1/2"X 5 Yd & Conforming Gauze Bandage Roll, 2", 1/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-6003 First Aid Tape, 1/2"X 5 Yd & Conforming Gauze Bandage Roll, 2", 1 Per Box
SmartCompliance Refill with 1 roll of 2" conforming gauze roll and 1, 1/2" x 5yd First Aid Tape roll per box. Hold dressings in place with conforming gauze that won't cling to hair or skin. Soft and absorbent, the gauze can hold dressing on wounds, yet provide flexibility for movement if needed. The roll contains approximately 4 yards of conforming gauze and the 2" width helps cover wounds quickly. holds bandages in place or secures other dressings that mold to body contours. The paper tape keeps the gauze securely in place and is easy to remove without pain or shredding of the tape.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
1/2"X5 Yd. First Aid Tape And 2" Conforming Gauze Bandage Roll, 1 Per Box
SmartCompliance Refill with 1 roll of 2" conforming gauze roll and 1, 1/2" x 5yd First Aid Tape roll per box. Hold dressings in place with conforming gauze that won't cling to hair or skin. Soft and absorbent, the gauze can hold dressing on wounds, yet provide flexibility for movement if needed. The roll contains approximately 4 yards of conforming gauze and the 2" width helps cover wounds quickly. holds bandages in place or secures other dressings that mold to body contours. The paper tape keeps the gauze securely in place and is easy to remove without pain or shredding of the tape.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
1/2"X5 Yd. First Aid Tape And 2" Conforming Gauze Bandage Roll, 1 Per Box
PRICE
$5.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 X 5 Yd in |
Product Details
| Type | Refill |
| Number of Pieces | 2 |
| Package Quantity | 2 |
| Description | Gauze Roll Refill |
| Person Count | More than 75 |
| Manufacturers Part Number | FAE-6003 |
| Case Material | Paperboard |
| Brand | First Aid Only |